applications
- Suitable for a wide variety of applications requiring pressure, flow, level, force, and temperature measurement, including Process indication
- On/Off pump controls
- Compressor controls
- Safety or shutdown alarms
features
- Offers all the features of a full size panel meter in a compact digital display for pressure, flow, level, force, and temperature measurement
- 5 digit, 0.48" LCD display with a span range of -9999 to 99999
- Reflective LCD display
- or green backlighting optional
- Display is fully expandable to accommodate applications requiring relays, dual sinking outputs, and serial communications by RS232 or RS485
- Fully scalable & field upgradable
- Simple programming through front panel
| Weight | 0.0 KG |

