Skip to content Skip to navigation menu
NOSHOK GAUGES45-740-200-PSI/KPA

45-740-200-PSI/KPA

1/2 NPT Bottom Conn, 4.5 Process Gauge
Item #115332631
NOSHOK GAUGES45-740-200-PSI/KPA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Turret style dry (field fillable) and liquid filled process gauges
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Black Polypropylene safety case with solid front and blow out back
  • 316 Stainless Steel or Brass wetted parts
  • Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison