Skip to content Skip to navigation menu
Norton Co.69014192144

69014192144

1/4X3/8X4 1/16 DEEP 1 LONG INSE
Item #105372172
Norton Co.69014192144
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Winter Diamond resin bond hand hone is used for hand honing applications. Hand hones are used for deburring, finishing, and sharpening and are designed to help operators gain access to the workpiece by incorporating our diamond material into a hand-held design. Type HH1 features one diamond insert.

applications

  • Deburring
  • Edge Breaking
  • Honing

features

  • Features high quality synthetic diamond with sharp cutting action
  • Resin bond is free cutting
  • superior form holding
  • efficient wet or dry
  • Superior performance for grinding non-ferrous materials
  • Great for deburring and finishing
Weight 0.0 LB
EAN or UPC 690141921441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison