Skip to content Skip to navigation menu
Norton Co.66261138150

66261138150

SPEED-LOK TS TR 100 IN PACK
Item #104962177
Norton Co.66261138150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clean, detail and finish surfaces with this Gemini R228 fine grit TS (Type II) quick-change cloth disc, which works well with steel, soft metals, titanium and other metals. Durable and long-lasting at a reasonable price point, the X-weight disc features a cotton backing and aluminum oxide grain for general purpose use, including roughing and blending. A quick-change design makes it easy to add or remove the disc to your right angle grinder.

applications

  • Clean and Detail
  • Finishing

features

  • Versatile, general-purpose aluminum oxide grain
  • good choice when initial price point is primary purchasing consideration
  • X-weight durable but smooth, cotton backing for roughing and blending
  • Good starting specification if unable to measure performance
  • Fine grit for cleaning, detailing, and finishing stainless steel and other steels, and soft metals like aluminum
Weight 0.0 LB
EAN or UPC 662611381505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison