Enjoy a fast cut rate when you equip your right angle grinder with this Bear-Tex Rapid Prep A/O coarse grit TR (Type III) non-woven quick-change disc. Crafted from nylon fiber with a durable scrim backing, this disc features a performance-enhancing aluminum oxide abrasive grain coating. The coarse grit is suitable for removing moderate amounts of material and blending welds on stainless steel and soft metals, including titanium, carbon steel and aluminum. With proprietary Clean Bond resin technology, this disc delivers a smear-free finish on high-nickel alloys.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.89 LB
EAN or UPC
662610091948
We're here for you
with Service Centers across the country - We have your back