Skip to content Skip to navigation menu
Norton Co.66252843254

66252843254

BlueFire ZA Type 01/41 Chop Saw Cut-Off Wheel
Item #110804538
Norton Co.66252843254
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Save money on your grinding costs on light- to heavy-pressure applications by using the BlueFire ZA ZA Type 01/41 chop saw cut-off wheel. Featuring the latest generation zirconia alumina and premium aluminum oxide abrasive blend, this wheel offers twice the longevity and cut rate of a normal wheel. With a high-performance resin bond, the wheel's construction allows it to outperform its competitors by 20 percent on difficult-to-cut metals such as 400 stainless steel and hard and soft carbon steels.

applications

  • Cut-Off

features

  • Durable, latest generation zirconia alumina and premium aluminum oxide abrasive blend outperforms competitive chop saw zirconia wheels by 20 percent
  • Delivers twice the life and cut rate of aluminum oxide wheels on difficult to cut metals: 400 series stainless, soft and hard carbon steels
  • High performance resin bond is designed for free cut and long life
  • Broad utility from light-to heavy-pressure applications, on a wide range of materials
  • excellent performance-to-price ratio for lower total grinding costs
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison