
- 80 Grit
- 36 in Length
- 2 in Width
- Zirconia Alumina
features
- Newest generation of NorZon zirconia alumina for aggressive and fast cut rate.
- Durable resin coating for excellent grain retention and product life.
- Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications.
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading.
Width | 2 in |
Type | Narrow |
Length | 36 in |
Family Name | Zirconia Alumina Narrow Coated Belt |
Color | Blue |
Backing Material | Polyester |
Material | Zirconia Alumina |
Backing Wt. | X Weight |
Grit | 80 |
Weight | 0.0 LB |
EAN or UPC | 780727631564 |
