
- 60 Grit
- 13 in Length
- 3/8 in Width
- Aluminum Oxide
features
- P-graded premium aluminum oxide abrasive for consistent, cool cut.
- Durable resin coating for excellent grain retention and product life.
- Strong, semi-flexible X-wt. polyester waterproof backing for moderate to light pressure applications.
- Good choice for stainless and carbon steel when initial price is the primary factor.
Color | Brown |
Backing Wt. | X Weight |
Family Name | Aluminum Oxide File Coated Belt |
Backing Material | Heavy Cotton |
Length | 13 in |
Grit | 60 |
Material | Aluminum Oxide |
Type | File |
Width | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 780727321120 |
