
- 120 Grit
- 12 in Length
- 1/2 in Width
- Zirconia Alumina
features
- Newest generation of NorZon zirconia alumina for aggressive and fast cut rate.
- Durable resin coating for excellent grain retention and product life.
- Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications.
- Better choice for stainless and carbon steel when abrasive cost is the only factor.
Grit | 120 |
Width | 1/2 in |
Length | 12 in |
Backing Wt. | X Weight |
Family Name | Zirconia Alumina File Coated Belt |
Material | Zirconia Alumina |
Backing Material | Polyester |
Color | Blue |
Type | File |
Weight | 0.0 LB |
EAN or UPC | 780727287426 |
