
- 80 Grit
- 30 in Length
- 1 in Width
- Zirconia Alumina
features
- Newest generation of NorZon zirconia alumina for aggressive and fast cut rate.
- Durable resin coating for excellent grain retention and product life.
- Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications.
- Better choice for stainless and carbon steel when abrasive cost is the only factor.
Material | Zirconia Alumina |
Family Name | Zirconia Alumina File Coated Belt |
Length | 30 in |
Backing Wt. | X Weight |
Width | 1 in |
Color | Blue |
Backing Material | Polyester |
Grit | 80 |
Type | File |
Weight | 0.0 LB |
EAN or UPC | 780727285828 |
