
- 60 Grit
- 24 in Length
- 4 in Width
- Aluminum Oxide
features
- Premium aluminum oxide abrasive for fast initial cut rate.
- Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications.
- Strong butt joint that allows the belt to be run in either direction.
- Good choice for metalworking applications where initial price is the main concern.
- Coarse (50-60) for heavy sanding and stripping as well as leveling depressions.
Width | 4 in |
Backing Wt. | X Weight |
Length | 24 in |
Family Name | Aluminum Oxide Portable Coated Belt |
Backing Material | Heavy Cotton |
Type | Portable |
Grit | 60 |
Material | Aluminum Oxide |
Color | Brown |
Weight | 0.0 LB |
EAN or UPC | 780727279452 |
