
- 40 Grit
- 48 in Length
- 6 in Width
- Zirconia Alumina
features
- Newest generation of NorZon zirconia alumina for aggressive and fast cut rate.
- Durable resin coating for excellent grain retention and product life.
- Y-wt. cotton backing for extended life on dry grinding applications.
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading.
Color | Blue |
Type | Narrow |
Width | 6 in |
Family Name | Zirconia Alumina Narrow Coated Belt |
Backing Wt. | Y Weight |
Length | 48 in |
Material | Zirconia Alumina |
Grit | 40 |
Backing Material | Heavy Cotton |
Weight | 0.765 LB |
EAN or UPC | 780727276970 |
