
- 50 Grit
- 36 in Length
- 4 in Width
- Zirconia Alumina
features
- Newest generation of NorZon zirconia alumina for aggressive and fast cut rate.
- Durable resin coating for excellent grain retention and product life.
- Y-wt. cotton backing for extended life on dry grinding applications.
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading.
Grit | 50 |
Backing Material | Heavy Cotton |
Type | Narrow |
Length | 36 in |
Color | Blue |
Material | Zirconia Alumina |
Backing Wt. | Y Weight |
Family Name | Zirconia Alumina Narrow Coated Belt |
Width | 4 in |
Weight | 0.0 LB |
EAN or UPC | 780727274754 |
