
- 220 Grit
- 48 in Length
- 6 in Width
- Aluminum Oxide
features
- Premium aluminum oxide abrasive for fast initial cut rate.
- Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications.
- Strong butt joint that allows the belt to be run in either direction.
- Good choice for metalworking applications where initial price is the main concern.
Type | Narrow |
Width | 6 in |
Color | Brown |
Grit | 220 |
Backing Wt. | X Weight |
Length | 48 in |
Backing Material | Heavy Cotton |
Material | Aluminum Oxide |
Family Name | Aluminum Oxide Narrow Coated Belt |
Weight | 0.0 LB |
EAN or UPC | 780727225466 |
