
- Metalite Benchstand Coated-Cotton Belts
- 80 Grit
- Aluminum Oxide
Abrasive Trade Name | R228 |
Applicable Materials | Most Metals |
Type of Abrasive | Coated |
Material | Aluminum Oxide |
Body Material | X-wt Cotton |
Grit | 80 |
Length | 36 in |
Type | Belt |
Weight | 0.18 LB |
EAN or UPC | 780727220904 |
