
- Metalite Benchstand Coated-Cotton Belts
- 120 Grit
- Aluminum Oxide
Type | Belt |
Abrasive Trade Name | R228 |
Grit | 120 |
Applicable Materials | Most Metals |
Material | Aluminum Oxide |
Body Material | X-wt Cotton |
Length | 36 in |
Type of Abrasive | Coated |
Weight | 0.0 LB |
EAN or UPC | 780727220805 |
