
- 60 Grit
- 36 in Length
- 4 in Width
- Ceramic Aluminum Oxide
features
- Patented first-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys.
- Aggressive cut rate throughout the life of the belt with up to 3X performance advantage over standard belts.
- Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency.
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading.
Length | 36 in |
Color | Brown |
Material | Ceramic Aluminum Oxide |
Backing Material | Polyester |
Family Name | Ceramic Aluminum Oxide Narrow Coated Belt |
Grit | 60 |
Type | Narrow |
Width | 4 in |
Weight | 0.0 LB |
EAN or UPC | 780727013445 |
