
- 36 Grit Size
- 2 in Diameter
description
- Grind with an aggressive cut and long disc life when you install this Type 27 quick-change Blue Fire R884P coarse grit TS (Type II) plastic flat mini flap disc on your right-angle grinder. Featuring a high-performance zirconia alumina plus abrasive and polyester flaps with a semi-open coat, the durable disc grinds with minimal loading, especially on aluminum. Use the disc in tight spaces for coarse grit beveling, deburring, blending and stock removal. High-strength plastic backing plates makes the disc an ergonomically friendly option thanks to a flexible and vibration absorbing design.
features
- Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
- Polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
- Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
- this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
- Excellent choice for coarse grit blending, deburring, and stock removal in tight places
Grit | 36 |
RPM [Max] | 30000 rpm |
Diameter | 2 in |
Weight | 0.0 LB |
