
- 80 Grit
- 18 in Length
- 1/2 in Width
- Ceramic Aluminum Oxide
features
- Patented and newest SG ceramic alumina abrasive for exceptional cut rate and life, and best choice on hard-to-grind alloys.
- Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts.
- Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency.
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading.
Width | 1/2 in |
Family Name | Ceramic Aluminum Oxide File Coated Belt |
Length | 18 in |
Material | Ceramic Aluminum Oxide |
Backing Wt. | Y Weight |
Type | File |
Backing Material | Polyester |
Color | Orange |
Grit | 80 |
Weight | 0.0 LB |
EAN or UPC | 699573980231 |
