
- Blaze F980 Fiber Disc
- 4 1/2" x 7/8"
- Best
features
- Best choice for stainless steel, titanium and super alloys
- Micro-fracturing 100% ceramic alumina grain constantly exposes sharper grain edges and improves grain life
- Self-lubricating, advanced super size treatment
- Extra heavy duty backing on 50 grit and coarser
- Foil packed availability
- Minimizes heat, loading and glazing on stainless, titanium and super alloys
- Improved grain retention for longer life
- Fully recyclable for reduced landfill waste
Dia. | 4 1/2 in |
Abrasive Trade Name | Blaze |
Grit | 24 |
Performance | Best |
Disc Size | 4 1/2 x 7/8 |
Thickness | 7/8 in |
Abrasive Material | Ceramic Alumina |
Weight | 0.0 LB |
EAN or UPC | 699573980002 |
