
- Knotted Wire
- 2 3/4 in Diameter
- Stainless Steel Wire Material
Arbor Thread - TPI or Pitch | 5/8 in - 11 |
RPM | 15000 rpm |
Thickness | 0.02 in |
Abrasive Material | Stainless Steel |
Dia. | 2.75 in |
Used With | Right Angle Grinder |
Applicable Materials | Stainless Steel |
Type | Knotted Wire |
Weight | 0.099 LB |
EAN or UPC | 699366533408 |
