
- Knotted Wire
- 6 in Diameter
- Carbon Steel Wire Material
Applicable Materials | Steel |
Thickness | 0.035 in |
Arbor Thread - TPI or Pitch | 5/8 in - 11 |
Abrasive Material | Carbon Steel |
Used With | Right Angle Grinder |
Type | Knotted Wire |
RPM | 6000 rpm |
Dia. | 6 in |
Weight | 3.243 LB |
EAN or UPC | 699366020038 |
