
- W242 Wheel Shape
- 2 in x 1 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Wheel Shape | W242 |
Shank Diameter | 1/4 in |
Thickness | 1 in |
Dia. | 2 in |
Grit | 80 |
Wheel Size (text) | 2 in x 1 in |
Abrasive Trade Name | Quantum |
Bond | Vitrified |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 690831491483 |
