
- A39 Wheel Shape
- 3/4 in x 3/4 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Grit | 80 |
Shank Diameter | 1/4 in |
Wheel Shape | A39 |
Bond | Vitrified |
Wheel Size (text) | 3/4 in x 3/4 in |
Dia. | 0.75 in |
Thickness | 0.75 in |
Abrasive Trade Name | Quantum |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 690831491476 |
