
- A36 Wheel Shape
- 1 5/8 in x 3/8 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Wheel Size (text) | 1 5/8 in x 3/8 in |
Wheel Shape | A36 |
Thickness | 0.375 in |
Abrasive Trade Name | Quantum |
Bond | Vitrified |
Shank Diameter | 1/4 in |
Dia. | 1.625 in |
Grit | 80 |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 690831491469 |
