
- A21 Wheel Shape
- 1 in x 1 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Thickness | 1 in |
Bond | Vitrified |
Shank Diameter | 1/4 in |
Abrasive Material | Ceramic Aluminum Oxide |
Dia. | 1 in |
Wheel Shape | A21 |
Abrasive Trade Name | Quantum |
Grit | 80 |
Wheel Size (text) | 1 in x 1 in |
Weight | 0.0 LB |
EAN or UPC | 690831491445 |
