
- A11 Wheel Shape
- 7/8 in x 2 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Wheel Shape | A11 |
Dia. | 0.875 in |
Bond | Vitrified |
Shank Diameter | 1/4 in |
Abrasive Material | Ceramic Aluminum Oxide |
Thickness | 2 in |
Wheel Size (text) | 7/8 in x 2 in |
Grit | 80 |
Abrasive Trade Name | Quantum |
Weight | 0.0 LB |
EAN or UPC | 690831491414 |
