
- A5 Wheel Shape
- 3/4 in x 1 1/8 in Size
- 1/4 in Shank
- Ceramic Aluminum Oxide Material
Grit | 80 |
Bond | Vitrified |
Shank Diameter | 1/4 in |
Abrasive Material | Ceramic Aluminum Oxide |
Thickness | 1.125 in |
Abrasive Trade Name | Quantum |
Wheel Size (text) | 3/4 in x 1 1/8 in |
Wheel Shape | A5 |
Dia. | 0.75 in |
Weight | 0.0 LB |
EAN or UPC | 690831491407 |
