
- W164 Wheel Shape
- 1/4 in x 3/4 in Size
- 1/8 in Shank
- Ceramic Aluminum Oxide Material
Wheel Shape | W164 |
Bond | Vitrified |
Abrasive Trade Name | Quantum |
Shank Diameter | 1/8 in |
Dia. | 0.25 in |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 80 |
Thickness | 0.75 in |
Wheel Size (text) | 1/4 in x 3/4 in |
Weight | 0.0 LB |
EAN or UPC | 690831491353 |
