
- W154 Wheel Shape
- 3/16 x 1/2 in Size
- 1/8 in Shank
- Ceramic Aluminum Oxide Material
Thickness | 0.5 in |
Abrasive Trade Name | Quantum |
Abrasive Material | Ceramic Aluminum Oxide |
Wheel Shape | W154 |
Bond | Vitrified |
Wheel Size (text) | 3/16 x 1/2 in |
Grit | 80 |
Dia. | 0.1875 in |
Shank Diameter | 1/8 in |
Weight | 0.0 LB |
EAN or UPC | 690831491339 |
