
- B131 Wheel Shape
- 3/8 in Size
- 1/8 in Shank
- Ceramic Aluminum Oxide Material
Abrasive Material | Ceramic Aluminum Oxide |
Bond | Vitrified |
Shank Diameter | 1/8 in |
Dia. | 0.375 in |
Wheel Shape | B131 |
Grit | 80 |
Abrasive Trade Name | Quantum |
Thickness | 0.375 in |
Wheel Size (text) | 3/8 in |
Weight | 0.0 LB |
EAN or UPC | 690831490509 |
