
- B122 Wheel Shape
- 1/2 in x 1/2 in Size
- 1/8 in Shank
- Ceramic Aluminum Oxide Material
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 80 |
Dia. | 0.5 in |
Wheel Shape | B122 |
Abrasive Trade Name | Quantum |
Wheel Size (text) | 1/2 in x 1/2 in |
Bond | Vitrified |
Shank Diameter | 1/8 in |
Thickness | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 690831490493 |
