
- B42 Wheel Shape
- 1/2 in x 3/4 in Size
- 1/8 in Shank
- Ceramic Aluminum Oxide Material
Thickness | 0.75 in |
Wheel Shape | B42 |
Wheel Size (text) | 1/2 in x 3/4 in |
Dia. | 0.5 in |
Abrasive Trade Name | Quantum |
Bond | Vitrified |
Grit | 80 |
Shank Diameter | 1/8 in |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 690831490455 |
