
- 60 Grit
- Flap, Flat Type
- Aluminum Oxide
- 6 in Diameter
- 5/8-11 Center Hole
features
- Blend of ceramic alumina and aluminum oxide provides higher performance than aluminum oxide while retaining an economical price.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration.
- Medium/60 grit for blending and deburring.
- Poly/cotton backing combination for good cut rate and finishing.
- High density flap disc provides the high performance, better finish with 50% more life over standard density.
Material | Aluminum Oxide |
Thickness | 1/4 in |
Bond | Resin |
Type | Flat |
RPM [Max] | 10200 rpm |
Color | Green |
Center Hole | 5/8-11 |
Backing Material | Polyester |
Grit | 60 |
Backing Wt. | Y Weight |
Dia. | 6 in |
Weight | 0.0 LB |
EAN or UPC | 666233992200 |
