
- 40 Grit
- Flap, Flat Type
- Zirconia Alumina
- 7 in Diameter
- 5/8-11 Center Hole
features
- High performance zirconia alumina abrasive with grinding aid for aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Coarse 40 grit for stock removal, beveling and edge chamfering.
- Polyester/cotton backing combination for good cut rate and finishing.
RPM [Max] | 8600 rpm |
Color | Blue |
Material | Zirconia Alumina |
Coat Type | Closed Coat |
Type | Flat |
Backing Material | Heavy Cotton |
Grit | 40 |
Center Hole | 5/8-11 |
Backing Wt. | X Weight |
Dia. | 7 in |
Weight | 0.0 LB |
EAN or UPC | 666233991562 |
