
- 120 Grit
- Flap, Flat Type
- Zirconia Alumina
- 5 in Diameter
- 5/8-11 Center Hole
features
- Blend of ceramic alumina and aluminum oxide provides higher performance than aluminum oxide while retaining an economical price.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Fine/120 grit for final finishing.
- Poly/cotton backing combination for good cut rate and finishing.
- Good choice for soft metals to hard to grind stainless and carbon steel.
Backing Wt. | X Weight |
Grit | 120 |
Backing Material | Heavy Cotton |
Center Hole | 5/8-11 |
Color | Green |
Thickness | 1/4 in |
Type | Flat |
RPM [Max] | 12000 rpm |
Material | Zirconia Alumina |
Dia. | 5 in |
Weight | 0.0 LB |
EAN or UPC | 666233991326 |
