
- 80 Grit
- Flap, Conical Type
- Zirconia Alumina
- 4 in Diameter
- 5/8 in Center Hole
features
- High performance zirconia alumina abrasive with grinding aid for aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products.
- Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal.
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration.
- Medium 80 grit for stock removal, beveling and edge chamfering.
- Polyester/cotton backing combination for good cut rate and finishing.
Grit | 80 |
Type | Conical |
Color | Blue |
Material | Zirconia Alumina |
Coat Type | Closed Coat |
Backing Wt. | Y Weight |
Dia. | 4 in |
Center Hole | 5/8 in |
Backing Material | Polyester |
Bond | Resin |
RPM [Max] | 15300 rpm |
Weight | 0.0 LB |
EAN or UPC | 666233990527 |
