
- 60 Grit
- Flap, Flat Type
- Aluminum Oxide
- 4 1/2 in Diameter
- 7/8 in Center Hole
features
- Blend of ceramic alumina and aluminum oxide provides higher performance than aluminum oxide while retaining an economical price.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Medium/60 grit for blending and deburring.
- Poly/cotton backing combination for good cut rate and finishing.
- Good choice for soft metals to hard to grind stainless and carbon steel.
Type | Flat |
Grit | 60 |
Material | Aluminum Oxide |
Color | Green |
Dia. | 4 1/2 in |
Thickness | 1/4 in |
Center Hole | 7/8 in |
Backing Wt. | Y Weight |
Backing Material | Polyester |
RPM [Max] | 13300 rpm |
Weight | 0.0 LB |
EAN or UPC | 666233990053 |
