
- P40 Grit
- 12 in Length
- 1/2 in Width
- Aluminum Oxide Material
description
- When you need quality performance at an economical price, choose the general purpose Neon R766 coarse grit cloth file belt with its premium aluminum oxide abrasive blend. A waterproof Y-weight polyester backing makes the belt suitable for all light to moderately demanding applications, and provides extended life on dry grinding jobs. Enjoy a 30 percent increase in longevity compared to key competitors due to the resin bond system, which also improves edge retention. This coarse grit belt is ideal for use on materials that are difficult to grind, including aluminum, brass, bronze, stainless, carbon steel and titanium.
features
- Premium Aluminum Oxide Abrasive Blend Is Ideal When Primary Purchasing Criteria Is A Good-performing, Economically-priced, General-purpose Belt
- Y-Weight Waterproof Polyester Backing Withstands Light- To Moderately-demanding Applications And Provides Extended Life On Dry Grinding Applications
- Resin Bond System Provides Improved Edge Retention And 30% Plus Improvement In Life Versus Key Competitors
- Good Choice For Coarse Grit Difficult-to-grind Materials Such As Aluminum, Brass, Bronze, Stainless, Carbon Steel, And Titanium
Family Name | Neon R766 AO Coarse Grit Cloth File Belt |
Grit | P40 |
Backing Wt. | Y Weight |
Width | 1/2 in |
Length | 12 in |
Material | Aluminum Oxide |
Backing Material | Polyester |
Weight | 0.0 LB |
