Skip to content Skip to navigation menu
Norton Co.66623353310

66623353310

Metal F240 Fiber Disc
Item #110807124
  • Fiber Disc
  • Disc size 4 1/2 x 7/8
  • Aluminum Oxide Abrasive Material
Norton Co.66623353310
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fiber Disc
  • Disc size 4 1/2 x 7/8
  • Aluminum Oxide Abrasive Material

features

  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Full resin bond for strength and durability
  • Heavier fiber backing for additional strength and tear resistance
  • low initial price
Disc Size 4 1/2 x 7/8
Grit 50
Abrasive Material Aluminum Oxide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison