
- Surface Conditioning Type
- Aluminum Oxide
- 2 in Diameter
features
- A coarse grit non woven disc for moderate material removal and initial blending of welds and mis-matched surfaces.
- Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness..
- Patented Vortex agglomerated aluminum oxide grain produces the most consistant cutting and finishing surface conditioning products on the market, combining the cutting power of a coarser grit with the finish of finer grits and minimizing edge wear..
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals..
- Ty TR/III fit roll-on/roll-off plastic attachment system.
- For applications that require heavy to medium stock removal, please refer to cloth quick change discs.
Backing Material | Nylon Fiber |
Grade | Coarse |
Material | Aluminum Oxide |
Dia. | 2 in |
Color | Brown |
Attachment Method | Center Mount, Quick Change |
Type | Surface Conditioning |
Family Name | Aluminum Oxide Non Woven Surface Conditioning Disc |
Weight | 0.0 LB |
EAN or UPC | 666233354145 |
