Get smear-free finishes even on high-nickel alloys with the Clean Bond resin technology of this Bear-Tex Vortex Rapid Prep AO coarse grit non-woven hook & loop disc. To enhance the disc's durability, longevity and stiffness, the high-loft nylon fiber and strong nylon scrim are strongly bonded to thick resin and grain. With patented, high-performance Vortex agglomerated grain, this aluminum oxide disc delivers coarse grit power to super alloys, hard tool steels, carbon steels, soft metals, fiberglass, and composites, all while offering a fine grit finish.
applications
Blending
Body Panel Surface Repair
Contaminant-Free Refinishing
Deburring
Finishing
Paint Removal
Parting Line Removal
Portable Grinding
Rust Removal
Steel Conditioning
Surface Prep
features
High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for preliminary surface prepping, blending, cleaning, and detailing stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
666233349455
We're here for you
with Service Centers across the country - We have your back