
- 80 Grit
- Aluminum Oxide
- 2 in Diameter
features
- Premium aluminum oxide/ceramic alumina blend for aggressive cut and longer life than competitive aluminum oxide discs, great for difficult to grind materials and applications requiring an economical option.
- Durable Y-wt. 2-ply polyester backing to stand up better on moderately demanding applications.
- 60, 80 & 100 grit are recommended for blending and deburring.
- Type TS/II fit turn-on/turn-off metal attachment system.
- All QC cloth discs are designed to run on back-up pads that are rated at or above the RPM of the grinder.
- For applications that require better/decorative finishes, please refer to non-woven quick change discs.
RPM [Max] | 30000 rpm |
Dia. | 2 in |
Backing Material | Polyester |
Backing Wt. | Y Weight |
Thickness | 1/4 in |
Attachment Method | Center Mount, Quick Change |
Grit | 80 |
Material | Aluminum Oxide |
Grade | Medium |
Family Name | Aluminum Oxide Coated Disc |
Color | Green |
Weight | 0.0 LB |
EAN or UPC | 666233190040 |
