
- 34 in Length
- 2 in Width
- Aluminum Oxide
features
- A medium grit non woven belt for moderate surface blending on a variety of metals and surface shapes.
- Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extrememly low stretch is ideal for applications where low-stretch and durability are necessary.
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts.
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals..
- Waterproof and washable.
Backing Wt. | Y Weight |
Backing Material | Polyester |
Length | 34 in |
Width | 2 in |
Family Name | Aluminum Oxide Surface Conditioning Non Woven Belt |
Type | Narrow, Surface Conditioning |
Material | Aluminum Oxide |
Color | Salmon |
Weight | 0.0 LB |
EAN or UPC | 666233122034 |
