
- 5 in x 7/8 in 60 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Grit | 60 |
RPM [Max] | 12000 rpm |
Abrasive Material | Ceramic Aluminum Oxide |
Disc Type | Type 29 |
Backing Material | Fiberglass |
Backing Wt. | Y Weight |
Applicable Materials | Metal |
Performance | Best |
Dia. | 5 in |
Center Hole | 7/8 in |
Abrasive Trade Name | SG Blaze R980 |
Weight | 0.0 LB |
EAN or UPC | 662611900034 |
