
- 5 in x 7/8 in 40 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Performance | Best |
Center Hole | 7/8 in |
RPM [Max] | 12000 rpm |
Abrasive Trade Name | SG Blaze R980 |
Dia. | 5 in |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Material | Fiberglass |
Backing Wt. | Y Weight |
Applicable Materials | Metal |
Disc Type | Type 29 |
Grit | 40 |
Weight | 0.0 LB |
EAN or UPC | 662611900027 |
