
- 5 in x 7/8 in 36 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Backing Wt. | Y Weight |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 36 |
Center Hole | 7/8 in |
RPM [Max] | 12000 rpm |
Backing Material | Fiberglass |
Disc Type | Type 29 |
Performance | Best |
Abrasive Trade Name | SG Blaze R980 |
Dia. | 5 in |
Applicable Materials | Metal |
Weight | 0.0 LB |
EAN or UPC | 662611900010 |
