
- 7 in x 5/8 in - 11 60 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Grit | 60 |
Disc Type | Type 29 |
Center Hole | 5/8-11 |
RPM [Max] | 8500 rpm |
Backing Wt. | Y Weight |
Dia. | 7 in |
Abrasive Trade Name | SG Blaze R980 |
Performance | Best |
Abrasive Material | Ceramic Aluminum Oxide |
Applicable Materials | Metal |
Backing Material | Fiberglass |
Weight | 0.0 LB |
EAN or UPC | 662611835008 |
