
- 7 in x 5/8 in - 11 40 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Abrasive Trade Name | SG Blaze R980 |
Backing Material | Fiberglass |
Abrasive Material | Ceramic Aluminum Oxide |
Performance | Best |
Disc Type | Type 29 |
Dia. | 7 in |
Center Hole | 5/8-11 |
Backing Wt. | Y Weight |
RPM [Max] | 8500 rpm |
Applicable Materials | Metal |
Grit | 40 |
Weight | 0.0 LB |
EAN or UPC | 662611834995 |
