
- 7 in x 7/8 in 60 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Center Hole | 7/8 in |
Applicable Materials | Metal |
Dia. | 7 in |
Performance | Best |
Abrasive Trade Name | SG Blaze R980 |
Backing Material | Fiberglass |
Grit | 60 |
Abrasive Material | Ceramic Aluminum Oxide |
Backing Wt. | Y Weight |
RPM [Max] | 8500 rpm |
Disc Type | Type 29 |
Weight | 0.0 LB |
EAN or UPC | 662611834964 |
